KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 1/4 In, 18 Length

HOSE MASTER| Zoro #: G0979605| Mfr #: GM025SHM180

$59.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT
Dia. (In.): 1/4
Hose Material: 321 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979605 Mfr #: GM025SHM180
Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPTDia. (In.): 1/4
Hose Material: 321 Stainless SteelDynamic Min. Bend Radius (In.): 3.7
Length (In.): 18Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 1800Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 0.9Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 18 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 0.9 In, Dynamic Min Bend Radius 3.7 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews