Flexible Metal Hose, 1/4 In, 18 Length

HOSE MASTER| Zoro #: G0887765| Mfr #: GZ025SHXJ180

$74.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel
Dia. (In.): 1/4
Hose Material: 321 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887765 Mfr #: GZ025SHXJ180
Fitting Type: 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC SwivelDia. (In.): 1/4
Hose Material: 321 stainless steelDynamic Min. Bend Radius (In.): 4.5
Length (In.): 18Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 1800Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 1.0Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 18 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1 In, Dynamic Min Bend Radius 4.5 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews