SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, 2 1/2 In, 24 Length

HOSE MASTER| Zoro #: G1490736| Mfr #: GZ250SM240

$269.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTBraid Material: 304 Stainless SteelStatic Min. Bend Radius (In.): 6.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490736 Mfr #: GZ250SM240
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTBraid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 6.8Dia. (In.): 2-1/2
Max. Working Pressure @ 70 F: 417Length (In.): 24
Dynamic Min. Bend Radius (In.): 16Item: Flexible Metal Hose
Hose Material: 316 Stainless SteelMax. Temp. (F): 1200
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 1/2 In, Length 24 In, Max Working Pressure @ 70 F 417, Static Min Bend Radius 6.8 In, Dynamic Min Bend Radius 16 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews