Flexible Metal Hose, 2 1/2 In, 36 Length

HOSE MASTER| Zoro #: G2154397| Mfr #: GZ250FLXFL360

$343.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 2-1/2
Hose Material: 316 Stainless Steel
Dynamic Min. Bend Radius (In.): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154397 Mfr #: GZ250FLXFL360
Dia. (In.): 2-1/2Hose Material: 316 Stainless Steel
Dynamic Min. Bend Radius (In.): 18Length (In.): 36
Braid Material: 304 Stainless SteelItem: Flexible Metal Hose
Max. Temp. (F): 850Static Min. Bend Radius (In.): 6.8
Max. Working Pressure @ 70 F: 275Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia. (In.) 2-1/2, Length (In.) 36, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 6.8, Dynamic Min. Bend Radius (In.) 18, Max. Temp. (F) 850, Fitting Type 316 Stainless Steel Schedule 10 C-Stub w/150 lb Carbon Steel Floating Flange, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews