KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 2 In, 12 Length

HOSE MASTER| Zoro #: G0710026| Mfr #: G200SM120

$117.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200
Dia. (In.): 2
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710026 Mfr #: G200SM120
Max. Temp. (F): 1200Dia. (In.): 2
Item: Flexible Metal HoseFitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
Braid Material: 304 Stainless SteelHose Material: 321 Stainless Steel
Max. Working Pressure @ 70 F: 449Length (In.): 12
Dynamic Min. Bend Radius (In.): 13Static Min. Bend Radius (In.): 5.1
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In, Dynamic Min Bend Radius 13 In, Max Temp 1200 F, Fitting Type 304 Stainless steel male NPT x 304 Stainless Steel Male NPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews