Flexible Metal Hose, 2 In, 24 Length

HOSE MASTER| Zoro #: G2085587| Mfr #: GM200SHM240

$162.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 449
Hose Material: 321 Stainless Steel
Dia. (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085587 Mfr #: GM200SHM240
Max. Working Pressure @ 70 F: 449Hose Material: 321 Stainless Steel
Dia. (In.): 2Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 24
Static Min. Bend Radius (In.): 4.0Dynamic Min. Bend Radius (In.): 10.3
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 24 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 4.0 In, Dynamic Min Bend Radius 10.3 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews