KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 2 In, 36 Length

HOSE MASTER| Zoro #: G2383586| Mfr #: GZ200SM360

$210.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPT
Dia. (In.): 2
Hose Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383586 Mfr #: GZ200SM360
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTDia. (In.): 2
Hose Material: 316 Stainless SteelDynamic Min. Bend Radius (In.): 13
Length (In.): 36Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 449Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 5.1Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 36 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In, Dynamic Min Bend Radius 13 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews