DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Metal Hose, 3 In, 18 Length

HOSE MASTER| Zoro #: G1027722| Mfr #: GZ300SM180

$277.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 346
Hose Material: 316 Stainless Steel
Dia. (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027722 Mfr #: GZ300SM180
Max. Working Pressure @ 70 F: 346Hose Material: 316 Stainless Steel
Dia. (In.): 3Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPT
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 18
Static Min. Bend Radius (In.): 7.8Dynamic Min. Bend Radius (In.): 18
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3 In, Length 18 In, Max Working Pressure @ 70 F 346, Static Min Bend Radius 7.8 In, Dynamic Min Bend Radius 18 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews