KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 3 In, 36 Length

HOSE MASTER| Zoro #: G0456897| Mfr #: GZ300SM360

$339.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPT
Dia. (In.): 3
Hose Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456897 Mfr #: GZ300SM360
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTDia. (In.): 3
Hose Material: 316 Stainless SteelDynamic Min. Bend Radius (In.): 18
Length (In.): 36Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 346Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 7.8Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3 In, Length 36 In, Max Working Pressure @ 70 F 346, Static Min Bend Radius 7.8 In, Dynamic Min Bend Radius 18 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews