SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, 3/4 In, 12 Length

HOSE MASTER| Zoro #: G2107777| Mfr #: GM075SHM120

$73.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Material: 321 Stainless SteelMax. Temp. (F): 1200Braid Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107777 Mfr #: GM075SHM120
Hose Material: 321 Stainless SteelMax. Temp. (F): 1200
Braid Material: 304 Stainless SteelStatic Min. Bend Radius (In.): 1.7
Item: Flexible Metal HoseDia. (In.): 3/4
Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPTMax. Working Pressure @ 70 F: 898
Dynamic Min. Bend Radius (In.): 6.4Length (In.): 12
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 1.7 In, Dynamic Min Bend Radius 6.4 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews