BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, 3/4 In, 12 Length

HOSE MASTER| Zoro #: G0430656| Mfr #: GM075SHMU120

$75.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 300Hose Material: 321 Stainless SteelDia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430656 Mfr #: GM075SHMU120
Max. Working Pressure @ 70 F: 300Hose Material: 321 Stainless Steel
Dia. (In.): 3/4Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 12
Static Min. Bend Radius (In.): 1.7Dynamic Min. Bend Radius (In.): 6.4
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.7 In, Dynamic Min Bend Radius 6.4 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews