SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, 3/4 In, 24 Length

HOSE MASTER| Zoro #: G2429262| Mfr #: GZ075SHXJ240

$138.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Material: 321 stainless steelMax. Temp. (F): 1200Braid Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429262 Mfr #: GZ075SHXJ240
Hose Material: 321 stainless steelMax. Temp. (F): 1200
Braid Material: 304 Stainless SteelStatic Min. Bend Radius (In.): 2.1
Item: Flexible Metal HoseDia. (In.): 3/4
Fitting Type: 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC SwivelMax. Working Pressure @ 70 F: 898
Dynamic Min. Bend Radius (In.): 8Length (In.): 24
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1 In, Dynamic Min Bend Radius 8 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel Hex MNPT x 316 Stainless Steel FJIC Swivel, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews