KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, 3/4 In, 24 Length

HOSE MASTER| Zoro #: G1941274| Mfr #: GZ075SMU240

$108.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union
Dia. (In.): 3/4
Hose Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941274 Mfr #: GZ075SMU240
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT UnionDia. (In.): 3/4
Hose Material: 316 Stainless SteelDynamic Min. Bend Radius (In.): 8
Length (In.): 24Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 300Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 2.1Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1 In, Dynamic Min Bend Radius 8 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT Union, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews