Flexible Metal Hose, 3/8 In, 24 Length

HOSE MASTER| Zoro #: G0814082| Mfr #: GM037SHM240

$65.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT
Dia. (In.): 3/8
Hose Material: 321 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814082 Mfr #: GM037SHM240
Fitting Type: 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPTDia. (In.): 3/8
Hose Material: 321 Stainless SteelDynamic Min. Bend Radius (In.): 4
Length (In.): 24Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 1558Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 1.0Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/8 In, Length 24 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.0 In, Dynamic Min Bend Radius 4 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel Hex MNPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews