SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, 4 In, 24 Length

HOSE MASTER| Zoro #: G1442795| Mfr #: G400SM240

$283.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200Dynamic Min. Bend Radius (In.): 22Hose Material: 321 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442795 Mfr #: G400SM240
Max. Temp. (F): 1200Dynamic Min. Bend Radius (In.): 22
Hose Material: 321 Stainless SteelFitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPT
Length (In.): 24Braid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 9.8Dia. (In.): 4
Item: Flexible Metal HoseMax. Working Pressure @ 70 F: 299
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 4 In, Length 24 In, Max Working Pressure @ 70 F 299, Static Min Bend Radius 9.8 In, Dynamic Min Bend Radius 22 In, Max Temp 1200 F, Fitting Type 304 Stainless steel male NPT x 304 Stainless Steel Male NPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews