BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, 4 In, 36 Length

HOSE MASTER| Zoro #: G1954504| Mfr #: G400SM360

$406.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 36Dynamic Min. Bend Radius (In.): 22Dia. (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954504 Mfr #: G400SM360
Length (In.): 36Dynamic Min. Bend Radius (In.): 22
Dia. (In.): 4Braid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 9.8Max. Temp. (F): 1200
Hose Material: 321 Stainless SteelItem: Flexible Metal Hose
Fitting Type: 304 Stainless Steel MNPT x 304 Stainless Steel MNPTMax. Working Pressure @ 70 F: 299
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 4 In, Length 36 In, Max Working Pressure @ 70 F 299, Static Min Bend Radius 9.8 In, Dynamic Min Bend Radius 22 In, Max Temp 1200 F, Fitting Type 304 Stainless steel male NPT x 304 Stainless Steel Male NPT, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews