BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, 4 In, 36 Length

HOSE MASTER| Zoro #: G2018931| Mfr #: GZ400SM360

$526.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 4Length (In.): 36Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018931 Mfr #: GZ400SM360
Dia. (In.): 4Length (In.): 36
Item: Flexible Metal HoseStatic Min. Bend Radius (In.): 9.8
Hose Material: 316 Stainless SteelMax. Working Pressure @ 70 F: 299
Fitting Type: 316 Stainless Steel MNPT x 316 Stainless Steel MNPTMax. Temp. (F): 1200
Dynamic Min. Bend Radius (In.): 22Braid Material: 304 Stainless Steel
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 4 In, Length 36 In, Max Working Pressure @ 70 F 299, Static Min Bend Radius 9.8 In, Dynamic Min Bend Radius 22 In, Max Temp 1200 F, Fitting Type 316 Stainless Steel MNPT x 316 Stainless Steel MNPT, 304 Stainless Steel Braid Material, 316 Stainless Steel Hose Material

Reviews