Flexible Metal Hose, Dia 1 1/2 In

HOSE MASTER| Zoro #: G1859401| Mfr #: G150CMU360

$168.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Braid Material: Stainless Steel
Static Min. Bend Radius (In.): 3.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859401 Mfr #: G150CMU360
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT UnionBraid Material: Stainless Steel
Static Min. Bend Radius (In.): 3.9Dia. (In.): 1-1/2
Max. Working Pressure @ 70 F: 300Length (In.): 36
Dynamic Min. Bend Radius (In.): 11.0Item: Flexible Metal Hose
Hose Material: Stainless SteelMax. Temp. (F): 850
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9 In, Dynamic Min Bend Radius 11.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews