Flexible Metal Hose, Dia 1 1/2 In

HOSE MASTER| Zoro #: G0389225| Mfr #: G150FXFL180

$179.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389225 Mfr #: G150FXFL180
Max. Working Pressure @ 70 F: 275Braid Material: 304 Stainless Steel
Max. Temp. (F): 850Item: Flexible Metal Hose
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x FloatingHose Material: 321 Stainless Steel
Dia. (In.): 1-1/2Length (In.): 18
Static Min. Bend Radius (In.): 3.9Dynamic Min. Bend Radius (In.): 11.0
Braid Material: 304 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Flexible Metal Hose, Dia. (In.) 1-1/2, Length (In.) 18, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 3.9, Dynamic Min. Bend Radius (In.) 11.0, Max. Temp. (F) 850, Fitting Type 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Product Reviews

Save 15%. Sign up for Z-mail.