KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 1 1/2 In

HOSE MASTER| Zoro #: G0807563| Mfr #: G150FXFL240

$190.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating
Dia. (In.): 1-1/2
Hose Material: 321 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807563 Mfr #: G150FXFL240
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x FloatingDia. (In.): 1-1/2
Hose Material: 321 Stainless SteelDynamic Min. Bend Radius (In.): 11.0
Length (In.): 24Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 275Max. Temp. (F): 850
Static Min. Bend Radius (In.): 3.9Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia. (In.) 1-1/2, Length (In.) 24, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 3.9, Dynamic Min. Bend Radius (In.) 11.0, Max. Temp. (F) 850, Fitting Type 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews