Flexible Metal Hose, Dia 1 1/4 In

HOSE MASTER| Zoro #: G2292202| Mfr #: G125SHXJ180

$224.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 645
Hose Material: 321 stainless steel
Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292202 Mfr #: G125SHXJ180
Max. Working Pressure @ 70 F: 645Hose Material: 321 stainless steel
Dia. (In.): 1-1/4Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 18
Static Min. Bend Radius (In.): 3.1Dynamic Min. Bend Radius (In.): 10.0
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1 In, Dynamic Min Bend Radius 10.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews