PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Metal Hose, Dia 1 1/4 In

HOSE MASTER| Zoro #: G1198084| Mfr #: G125SMU240

$156.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 24Dynamic Min. Bend Radius (In.): 10.0Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198084 Mfr #: G125SMU240
Length (In.): 24Dynamic Min. Bend Radius (In.): 10.0
Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT UnionBraid Material: Stainless steel
Hose Material: Stainless SteelType: -
Item: Flexible Metal HoseMax. Working Pressure @ 70 F: 300
Static Min. Bend Radius (In.): 3.1Max. Temp. (F): 1200
Dia. (In.): 1-1/4Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 1/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.1 In, Dynamic Min Bend Radius 10.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews