BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, Dia 1 In

HOSE MASTER| Zoro #: G2123432| Mfr #: G100CMU240

$85.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 24Dynamic Min. Bend Radius (In.): 9.0Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123432 Mfr #: G100CMU240
Length (In.): 24Dynamic Min. Bend Radius (In.): 9.0
Dia. (In.): 1Braid Material: Stainless Steel
Static Min. Bend Radius (In.): 2.7Max. Temp. (F): 850
Hose Material: Stainless SteelItem: Flexible Metal Hose
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT UnionMax. Working Pressure @ 70 F: 300
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews