KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 1 In

HOSE MASTER| Zoro #: G0636081| Mfr #: G100CMU360

$90.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 850
Dia. (In.): 1
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636081 Mfr #: G100CMU360
Max. Temp. (F): 850Dia. (In.): 1
Item: Flexible Metal HoseFitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Braid Material: Stainless SteelHose Material: Stainless Steel
Max. Working Pressure @ 70 F: 300Length (In.): 36
Dynamic Min. Bend Radius (In.): 9.0Static Min. Bend Radius (In.): 2.7
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews