KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 1 In

HOSE MASTER| Zoro #: G0522785| Mfr #: G100SHXJ180

$135.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 1" x 1-5/16-12
Dynamic Min. Bend Radius (In.): 9.0
Max. Working Pressure @ 70 F: 718
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522785 Mfr #: G100SHXJ180
Type: 1" x 1-5/16-12Dynamic Min. Bend Radius (In.): 9.0
Max. Working Pressure @ 70 F: 718Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Dia. (In.): 1Hose Material: 321 stainless steel
Length (In.): 18Item: Flexible Metal Hose
Braid Material: 304 Stainless SteelMax. Temp. (F): 1200
Static Min. Bend Radius (In.): 2.7Country of Origin (subject to change): United States

Description

Flexible Metal Hose, 1 In. x 1-5/16-12, Dia. (In.) 1, Length (In.) 18, Max. Working Pressure @ 70 F 718, Static Min. Bend Radius (In.) 2.7, Dynamic Min. Bend Radius (In.) 9.0, Max. Temp. (F) 1200, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews