KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 1 In

HOSE MASTER| Zoro #: G1788586| Mfr #: G100SHXJ240

$159.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200
Dia. (In.): 1
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788586 Mfr #: G100SHXJ240
Max. Temp. (F): 1200Dia. (In.): 1
Item: Flexible Metal HoseFitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Braid Material: 304 Stainless SteelHose Material: 321 stainless steel
Max. Working Pressure @ 70 F: 718Length (In.): 24
Dynamic Min. Bend Radius (In.): 9.0Static Min. Bend Radius (In.): 2.7
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews