SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, Dia 1 In

HOSE MASTER| Zoro #: G2391471| Mfr #: G100SMU120

$88.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 12Dynamic Min. Bend Radius (In.): 9.0Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391471 Mfr #: G100SMU120
Length (In.): 12Dynamic Min. Bend Radius (In.): 9.0
Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT UnionBraid Material: Stainless steel
Hose Material: Stainless SteelType: -
Item: Flexible Metal HoseMax. Working Pressure @ 70 F: 300
Static Min. Bend Radius (In.): 2.7Max. Temp. (F): 1200
Dia. (In.): 1Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews