Hose Master
1" Dia x 18" L SS Flexible Metal Hose
Mfr # G100SMU180
Zoro # G1251774
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 718 psi
- Fitting Size 1 in x 1 in
- Fitting Type MNPT x FNPT
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose G050SM180
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose GZ037SM360
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose G150CM240
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose G150CMU360
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose G100SHXJ360
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose GZ100SM360
- HOSE MASTER 2-1/2" Dia x 36" L 321 SS Flexible Metal Hose G250SM360
- HOSE MASTER 5" Dia x 7-1/2" L SS Metal Expansion Joint EJSSWNP0500
- HOSE MASTER 5" Dia x 168" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0500-14AMM
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18 in. L 08PL-CA11-0180-11C-11C
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose G600PF110
- Hose Master Supply Lines