KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 1 In

HOSE MASTER| Zoro #: G1525282| Mfr #: G100SMU360

$131.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 1
Hose Material: Stainless Steel
Dynamic Min. Bend Radius (In.): 9.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525282 Mfr #: G100SMU360
Dia. (In.): 1Hose Material: Stainless Steel
Dynamic Min. Bend Radius (In.): 9.0Length (In.): 36
Braid Material: Stainless steelItem: Flexible Metal Hose
Max. Temp. (F): 1200Static Min. Bend Radius (In.): 2.7
Max. Working Pressure @ 70 F: 300Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In, Dynamic Min Bend Radius 9.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews