SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, Dia 1/2 In

HOSE MASTER| Zoro #: G0599313| Mfr #: G050CMU180

$63.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 18Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599313 Mfr #: G050CMU180
Length (In.): 18Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 300Static Min. Bend Radius (In.): 1.5
Dynamic Min. Bend Radius (In.): 5.5Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Max. Temp. (F): 850Braid Material: Stainless Steel
Item: Flexible Metal HoseDia. (In.): 1/2
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews