BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, Dia 1/2 In

HOSE MASTER| Zoro #: G0835204| Mfr #: G050CMU240

$61.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT UnionBraid Material: Stainless SteelStatic Min. Bend Radius (In.): 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835204 Mfr #: G050CMU240
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT UnionBraid Material: Stainless Steel
Static Min. Bend Radius (In.): 1.5Dia. (In.): 1/2
Max. Working Pressure @ 70 F: 300Length (In.): 24
Dynamic Min. Bend Radius (In.): 5.5Item: Flexible Metal Hose
Hose Material: Stainless SteelMax. Temp. (F): 850
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews