Flexible Metal Hose, Dia 1/2 In

$88.74 /ea
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 18Dynamic Min. Bend Radius (In.): 5.5Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC SwivelFlexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material
Specifications
Zoro #: G1061943 Mfr #: G050SHXJ180 | |
Length (In.): 18 | Dynamic Min. Bend Radius (In.): 5.5 |
Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel | Braid Material: 304 Stainless Steel |
Hose Material: 321 stainless steel | Type: - |
Item: Flexible Metal Hose | Max. Working Pressure @ 70 F: 1186 |
Static Min. Bend Radius (In.): 1.5 | Max. Temp. (F): 1200 |
Dia. (In.): 1/2 | Country of Origin (subject to change): United States |
Description
Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material