BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, Dia 1/2 In

HOSE MASTER| Zoro #: G1681224| Mfr #: G050SMU180

$56.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 18Dynamic Min. Bend Radius (In.): 5.5Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681224 Mfr #: G050SMU180
Length (In.): 18Dynamic Min. Bend Radius (In.): 5.5
Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT UnionMax. Temp. (F): 1200
Hose Material: Stainless SteelItem: Flexible Metal Hose
Dia. (In.): 1/2Max. Working Pressure @ 70 F: 300
Static Min. Bend Radius (In.): 1.5Type: -
Braid Material: Stainless steelCountry of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews