SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, Dia 1/2 In

HOSE MASTER| Zoro #: G1275023| Mfr #: G050SMU360

$83.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 36Dynamic Min. Bend Radius (In.): 5.5Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275023 Mfr #: G050SMU360
Length (In.): 36Dynamic Min. Bend Radius (In.): 5.5
Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT UnionBraid Material: Stainless steel
Hose Material: Stainless SteelType: -
Item: Flexible Metal HoseMax. Working Pressure @ 70 F: 300
Static Min. Bend Radius (In.): 1.5Max. Temp. (F): 1200
Dia. (In.): 1/2Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5 In, Dynamic Min Bend Radius 5.5 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews