KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 1/4 In

HOSE MASTER| Zoro #: G2462512| Mfr #: G025CMU120

$46.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Dia. (In.): 1/4
Hose Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462512 Mfr #: G025CMU120
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT UnionDia. (In.): 1/4
Hose Material: Stainless SteelDynamic Min. Bend Radius (In.): 4.5
Length (In.): 12Braid Material: Stainless Steel
Max. Working Pressure @ 70 F: 300Max. Temp. (F): 850
Static Min. Bend Radius (In.): 1.0Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.0 In, Dynamic Min Bend Radius 4.5 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews