HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Metal Hose, Dia 1/4 In

HOSE MASTER| Zoro #: G1472992| Mfr #: G025SHXJ120

$65.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 1800
Hose Material: 321 stainless steel
Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472992 Mfr #: G025SHXJ120
Max. Working Pressure @ 70 F: 1800Hose Material: 321 stainless steel
Dia. (In.): 1/4Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 12
Static Min. Bend Radius (In.): 1.0Dynamic Min. Bend Radius (In.): 4.5
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0 In, Dynamic Min Bend Radius 4.5 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews