DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Metal Hose, Dia 1/4 In

HOSE MASTER| Zoro #: G1966614| Mfr #: G025SHXJ240

$80.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 1800
Hose Material: 321 stainless steel
Dia. (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966614 Mfr #: G025SHXJ240
Max. Working Pressure @ 70 F: 1800Hose Material: 321 stainless steel
Dia. (In.): 1/4Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 24
Static Min. Bend Radius (In.): 1.0Dynamic Min. Bend Radius (In.): 4.5
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 24 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0 In, Dynamic Min Bend Radius 4.5 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews