BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, Dia 1/4 In

HOSE MASTER| Zoro #: G2446525| Mfr #: G025SMU120

$59.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 12Dynamic Min. Bend Radius (In.): 4.5Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446525 Mfr #: G025SMU120
Length (In.): 12Dynamic Min. Bend Radius (In.): 4.5
Fitting Type: 304 Stainless Steel MNPT x 150 lb 304 Stainless Steel FNPT UnionMax. Temp. (F): 1200
Hose Material: Stainless SteelItem: Flexible Metal Hose
Dia. (In.): 1/4Max. Working Pressure @ 70 F: 300
Static Min. Bend Radius (In.): 1.0Type: -
Braid Material: Stainless steelCountry of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.0 In, Dynamic Min Bend Radius 4.5 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews