KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 2 In

HOSE MASTER| Zoro #: G1426722| Mfr #: G200FXFL180

$211.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 850
Dia. (In.): 2
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426722 Mfr #: G200FXFL180
Max. Temp. (F): 850Dia. (In.): 2
Item: Flexible Metal HoseFitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating
Braid Material: 304 Stainless SteelHose Material: 321 Stainless Steel
Max. Working Pressure @ 70 F: 275Length (In.): 18
Dynamic Min. Bend Radius (In.): 13.0Static Min. Bend Radius (In.): 5.1
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia. (In.) 2, Length (In.) 18, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 5.1, Dynamic Min. Bend Radius (In.) 13.0, Max. Temp. (F) 850, Fitting Type 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews