Flexible Metal Hose, Dia 2 In

HOSE MASTER| Zoro #: G1197673| Mfr #: G200FXFL360

$255.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating
Dia. (In.): 2
Hose Material: 321 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197673 Mfr #: G200FXFL360
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x FloatingDia. (In.): 2
Hose Material: 321 Stainless SteelDynamic Min. Bend Radius (In.): 13.0
Length (In.): 36Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 275Max. Temp. (F): 850
Static Min. Bend Radius (In.): 5.1Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia. (In.) 2, Length (In.) 36, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 5.1, Dynamic Min. Bend Radius (In.) 13.0, Max. Temp. (F) 850, Fitting Type 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews