KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 2 In

HOSE MASTER| Zoro #: G0792136| Mfr #: G200SHXJ360

$477.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Dia. (In.): 2
Hose Material: 321 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792136 Mfr #: G200SHXJ360
Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC SwivelDia. (In.): 2
Hose Material: 321 stainless steelDynamic Min. Bend Radius (In.): 13.0
Length (In.): 36Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 449Max. Temp. (F): 1200
Static Min. Bend Radius (In.): 5.1Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 36 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In, Dynamic Min Bend Radius 13.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews