Flexible Metal Hose, Dia 2 In

HOSE MASTER| Zoro #: G0852065| Mfr #: G200SMU180

$174.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp. (F): 1200
Dia. (In.): 2
Item: Flexible Metal Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852065 Mfr #: G200SMU180
Max. Temp. (F): 1200Dia. (In.): 2
Item: Flexible Metal HoseBraid Material: Stainless steel
Max. Working Pressure @ 70 F: 300Hose Material: Stainless Steel
Length (In.): 18Dynamic Min. Bend Radius (In.): 13.0
Static Min. Bend Radius (In.): 5.1Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In, Dynamic Min Bend Radius 13.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Male NPT x 150 lb 304 Stainless Steel Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews