KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 3 In

HOSE MASTER| Zoro #: G1306891| Mfr #: G300FXFL180

$292.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating
Dia. (In.): 3
Hose Material: 321 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306891 Mfr #: G300FXFL180
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x FloatingDia. (In.): 3
Hose Material: 321 Stainless SteelDynamic Min. Bend Radius (In.): 18.0
Length (In.): 18Braid Material: 304 Stainless Steel
Max. Working Pressure @ 70 F: 275Max. Temp. (F): 850
Static Min. Bend Radius (In.): 7.8Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia. (In.) 3, Length (In.) 18, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 7.8, Dynamic Min. Bend Radius (In.) 18.0, Max. Temp. (F) 850, Fitting Type 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews