HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Metal Hose, Dia 3 In

HOSE MASTER| Zoro #: G1681994| Mfr #: G300FXFL360

$355.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating
Braid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 7.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681994 Mfr #: G300FXFL360
Fitting Type: 150 lb. Carbon Steel Slip-on Flange, Fixed x FloatingBraid Material: 304 Stainless Steel
Static Min. Bend Radius (In.): 7.8Dia. (In.): 3
Max. Working Pressure @ 70 F: 275Length (In.): 36
Dynamic Min. Bend Radius (In.): 18.0Item: Flexible Metal Hose
Hose Material: 321 Stainless SteelMax. Temp. (F): 850
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia. (In.) 3, Length (In.) 36, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius (In.) 7.8, Dynamic Min. Bend Radius (In.) 18.0, Max. Temp. (F) 850, Fitting Type 150 lb. Carbon Steel Slip-on Flange, Fixed x Floating, 304 Stainless Steel Braid Material, 321 Stainless Steel Hose Material

Reviews