SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Metal Hose, Dia 3/4 In

HOSE MASTER| Zoro #: G2158992| Mfr #: G075CMU360

$97.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 36Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158992 Mfr #: G075CMU360
Length (In.): 36Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 300Static Min. Bend Radius (In.): 2.1
Dynamic Min. Bend Radius (In.): 8.0Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Max. Temp. (F): 850Braid Material: Stainless Steel
Item: Flexible Metal HoseDia. (In.): 3/4
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1 In, Dynamic Min Bend Radius 8.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews