Flexible Metal Hose, Dia 3/4 In

HOSE MASTER| Zoro #: G1242245| Mfr #: G075SHXJ180

$123.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 18Dynamic Min. Bend Radius (In.): 8.0Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242245 Mfr #: G075SHXJ180
Length (In.): 18Dynamic Min. Bend Radius (In.): 8.0
Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC SwivelBraid Material: 304 Stainless Steel
Hose Material: 321 stainless steelType: -
Item: Flexible Metal HoseMax. Working Pressure @ 70 F: 898
Static Min. Bend Radius (In.): 2.1Max. Temp. (F): 1200
Dia. (In.): 3/4Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1 In, Dynamic Min Bend Radius 8.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews