BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Metal Hose, Dia 3/8 In

HOSE MASTER| Zoro #: G1346816| Mfr #: G037CMU120

$57.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 12Hose Material: Stainless SteelMax. Working Pressure @ 70 F: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346816 Mfr #: G037CMU120
Length (In.): 12Hose Material: Stainless Steel
Max. Working Pressure @ 70 F: 300Static Min. Bend Radius (In.): 1.2
Dynamic Min. Bend Radius (In.): 5.0Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Max. Temp. (F): 850Braid Material: Stainless Steel
Item: Flexible Metal HoseDia. (In.): 3/8
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 5.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews