KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Metal Hose, Dia 3/8 In

HOSE MASTER| Zoro #: G0267163| Mfr #: G037CMU180

$32.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Dia. (In.): 3/8
Hose Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267163 Mfr #: G037CMU180
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT UnionDia. (In.): 3/8
Hose Material: Stainless SteelDynamic Min. Bend Radius (In.): 5.0
Length (In.): 18Braid Material: Stainless Steel
Max. Working Pressure @ 70 F: 300Max. Temp. (F): 850
Static Min. Bend Radius (In.): 1.2Item: Flexible Metal Hose
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/8 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 5.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews