HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Metal Hose, Dia 3/8 In

HOSE MASTER| Zoro #: G0874343| Mfr #: G037CMU360

$72.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union
Braid Material: Stainless Steel
Static Min. Bend Radius (In.): 1.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874343 Mfr #: G037CMU360
Fitting Type: Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT UnionBraid Material: Stainless Steel
Static Min. Bend Radius (In.): 1.2Dia. (In.): 3/8
Max. Working Pressure @ 70 F: 300Length (In.): 36
Dynamic Min. Bend Radius (In.): 5.0Item: Flexible Metal Hose
Hose Material: Stainless SteelMax. Temp. (F): 850
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/8 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 5.0 In, Max Temp 850 F, Fitting Type Carbon Steel Male NPT x 150 lb Malleable Iron Female NPT Union, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews