DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Metal Hose, Dia 3/8 In

HOSE MASTER| Zoro #: G2377435| Mfr #: G037SHXJ120

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Working Pressure @ 70 F: 1558
Hose Material: 321 stainless steel
Dia. (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377435 Mfr #: G037SHXJ120
Max. Working Pressure @ 70 F: 1558Hose Material: 321 stainless steel
Dia. (In.): 3/8Fitting Type: 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Item: Flexible Metal HoseBraid Material: 304 Stainless Steel
Max. Temp. (F): 1200Length (In.): 12
Static Min. Bend Radius (In.): 1.2Dynamic Min. Bend Radius (In.): 5.0
Country of Origin (subject to change): United States

Description

Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2 In, Dynamic Min Bend Radius 5.0 In, Max Temp 1200 F, Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel, Stainless Steel Braid Material, Stainless Steel Hose Material

Reviews